Skip Content

DV
BALDWIN FILTERS

Oil Filter Element, Element Only Filter Design

  • Item # 4ZRW1
  • My Part #
  • Mfr. Model # P1579
  • Catalog Page # N/A
  • UNSPSC # 40161504
Oil Filter Element, close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Automotive Oil Filters

Technical Specs

  • Item Oil Filter Element
  • Filter Design Element Only
  • Length 10-13/16"
  • Outside Dia. 4-5/16"
  • Includes (2) Gaskets Attached
  • Description/Special Features Lube Element
  • Inside Dia. 2-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None