Skip Content

DV
BALDWIN FILTERS

Oil Filter, Spin-On Filter Design

  • Item # 5WXW3
  • My Part #
  • Mfr. Model # BD7353
  • Catalog Page # N/A
  • UNSPSC # 40161515
Spin-On,M52 x 1.5mm Thread ,14-7/32" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Oil Filter
  • Filter Design Spin-On
  • Thread Size - Automotive Filters M52 x 1.5mm
  • Length 14-7/32"
  • Outside Dia. 4-21/32"
  • Micron Rating 5
  • Includes I. Gasket
  • Fluid Type - Automotive Filters Oil
  • Description/Special Features Dual-Flow Lube Spin-on
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.