Skip Content

DV
BALDWIN FILTERS

Hydraulic FilterSpin-On Filter Design

  • Item # 4ZNY2
  • My Part #
  • Mfr. Model # BT9325
  • Catalog Page # N/A
  • UNSPSC # 40161515
Hydraulic Filter,3-11/16 x 7-25/32 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hydraulic Filter
  • Fluid Type Hydraulic
  • Filter Design Spin-On
  • Description/Special Features Hydraulic Spin-on
  • Height 7-25/32"
  • Length 7-25/32"
  • Width 3-11/16"
  • Outside Dia. 3-11/16"
  • Includes O-Ring Included, Gasket Included
How can we improve our Technical Specifications?

Compliance and Restrictions

None