Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BALDWIN FILTERS

Hydraulic FilterElement Only Filter Design

  • Item# 4ZND7
  • Mfr. Model# PT293
  • Catalog Page# N/A
  • UNSPSC# 40161515
Hydraulic FilterElement Only Filter Design close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hydraulic Filter
  • Fluid Type Hydraulic
  • Filter Design Element Only
  • Description/Special Features Hydraulic Element
  • Height 5-19/32"
  • Length 5-19/32"
  • Width 4"
  • Outside Dia. 4"
  • Includes Gasket Included
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None