Skip Content

DV
BALDWIN FILTERS

Hydraulic FilterElement Only Filter Design

  • Item # 4ZKD9
  • My Part #
  • Mfr. Model # PT32-H
  • Catalog Page # N/A
  • UNSPSC # 40161515
Hydraulic Filter,3-11/16 x 6-9/32 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hydraulic Filter
  • Fluid Type Hydraulic
  • Filter Design Element Only
  • Length 6-9/32"
  • Outside Dia. 3-11/16"
  • Description/Special Features OBSOLETE - NO REPLACEMENT
  • Height 6-9/32"
  • Width 3-11/16"
  • Inside Dia. 1-5/16"
  • Includes G128-A F Gasket, (2) End Seal Attached
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.