Skip Content

DV
BALDWIN FILTERS

Hydraulic FilterElement Only Filter Design

  • Item # 4WZZ7
  • My Part #
  • Mfr. Model # H9040
  • Catalog Page # N/A
  • UNSPSC # 40161515
Hydraulic Filter,3-13/16 x 25-21/32 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hydraulic Filter
  • Fluid Type Hydraulic
  • Filter Design Element Only
  • Length 25-21/32"
  • Outside Dia. 3-13/16"
  • Description/Special Features Wire Mesh Supported Hydraulic Element
  • Height 25-21/32"
  • Width 3-13/16"
  • Inside Dia. 1-11/16"
  • Includes (2) I. Gaskets
How can we improve our Technical Specifications?

Compliance and Restrictions

None