Skip Content

DV
BALDWIN FILTERS

Fuel Filter, Spin-On Filter Design

  • Item # 2KYK6
  • My Part #
  • Mfr. Model # BF7827
  • Catalog Page # N/A
  • UNSPSC # 40161513
Fuel Filter,6-1/2 x 4-1/32 x 6-1/2 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Fuel Filter
  • Filter Design Spin-On
  • Description/Special Features Discontinued - Replaced by BF9882
  • Height 6-1/2"
  • Length 6-1/2"
  • Width 4-1/32"
  • Outside Dia. 4-1/32"
  • Includes Sensor Port Thread M36 x 1.5, (2) O-Ring, Grommet Attached
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products