DV
BALDWIN FILTERS

Air Filter, Round, 9-27/32" Height, 9-27/32" Length, 6-3/32" Outside Dia.

  • Item # 4ZPK3
  • My Part #
  • Mfr. Model # PA3856
  • Catalog Page # N/A
  • UNSPSC # 40161505
Air Filter, Round, 9-27/32" Height, 9-27/32" Length, 6-3/32" Outside Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Automotive Air Filters

Technical Specs

  • Item Air Filter
  • Air Filter Type - Automotive Engine Air Filter
  • Air Filter Design Round
  • Element Only - Automotive Filters No
  • Height 9-27/32"
  • Width 6-3/32"
  • Length 9-27/32"
  • Outside Dia. 6-3/32"
  • Description/Special Features Air Element
  • Includes 3-5/32" (80.2) I. Gasket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms