DV
BALDWIN FILTERS

Air Filter, Oblong, 7-5/16" Height, 7-5/16" Length, 5-1/8" to 12-13/16" Outside Dia.

  • Item # 48XM63
  • My Part #
  • Mfr. Model # CA5278
  • Catalog Page # N/A
  • UNSPSC # 40161505
Air Filter, Oblong, 7-5/16" Height, 7-5/16" Length, 5-1/8" to 12-13/16" Outside Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Filter
  • Air Filter Type - Automotive Engine Air Filter
  • Air Filter Design Oblong
  • Element Only - Automotive Filters No
  • Height 7-5/16"
  • Width 5-1/8" to 12-13/16"
  • Length 7-5/16"
  • Outside Dia. 5-1/8" to 12-13/16"
  • Description/Special Features Engine Filter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.