Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BALDWIN FILTERS

Air Filter,6-11/16 x 12-29/32 in.

  • Item # 4ZUN3
  • My Part #
  • Mfr. Model # PA4684
  • Catalog Page # N/A
  • UNSPSC # 40161505
Air Filter,6-11/16 x 12-29/32 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Automotive Air Filters

Technical Specs

  • Item Air Filter Element
  • Air Filter Design Element Only
  • Height 12-29/32"
  • Width 6-11/16"
  • Length 12-29/32"
  • Outside Dia. 6-11/16"
  • Description/Special Features Outer Air Filter Element
  • Includes Lift Tab, Attached Gasket, 3/8" (9.5) and 3-5/8" (92.1), Attached Grommet
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.