Skip Content

WV
BALDWIN FILTERS

Engine Air Filter,Element Only, Round

  • Item # 4ZTY9
  • My Part #
  • Mfr. Model # PA3879-FN
  • Catalog Page # N/A
  • UNSPSC # 40161505
Engine Air Filter,Element Only, Round close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Automotive Air Filters

Technical Specs

  • Item Air Filter Element
  • Air Filter Type - Automotive Engine Air Filter
  • Air Filter Design Element Only, Round
  • Element Only - Automotive Filters Yes
  • Height 11-27/32"
  • Width 5-7/16"
  • Length 11-27/32"
  • Outside Dia. 5-7/16"
  • Description/Special Features Air Element
  • Includes 7-1/16" Lid/Fins, Gasket Attached, Wing Nut
How can we improve our Technical Specifications?

Compliance and Restrictions

None