Skip Content

WV
BALDWIN FILTERS

Air Filter,6-1/16 x 9-1/32 in.

  • Item # 4ZNU3
  • My Part #
  • Mfr. Model # PA2906
  • Catalog Page # N/A
  • UNSPSC # 40161505
Air Filter,6-1/16 x 9-1/32 in. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Automotive Air Filters

Technical Specs

  • Item Air Filter Element
  • Description/Special Features Air Element
  • Height 9-1/32"
  • Length 9-1/32"
  • Width 6-1/16"
  • Outside Dia. 6-1/16"
  • Includes (2) Gaskets Attached
How can we improve our Technical Specifications?

Compliance and Restrictions

None