Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BALDWIN FILTERS

Air Filter, 11-15/16 x 17-9/16 in.

  • Item # 36G624
  • Mfr. Model # RS5542
  • Catalog Page # N/A
  • UNSPSC # 40161505
Air Filter,11-15/16 x 17-9/16 in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Filter
  • Description/Special Features Radial Seal Air Element
  • Height 17-9/16"
  • Length 17-9/16"
  • Width 11-15/16"
  • Outside Dia. 11-15/16"
  • Includes Flame Retardant Media
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms