DV
BALDWIN FILTERS

Air Filter, Rectangular, 30" Height, 30" Length

  • Item # 34NN37
  • My Part #
  • Mfr. Model # PA5726
  • Catalog Page # N/A
  • UNSPSC # 40161505
Air Filter, Rectangular, 30" Height, 30" Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Automotive Air Filters

Technical Specs

  • Item Air Filter
  • Air Filter Type - Automotive Cabin Air Filter
  • Air Filter Design Rectangular
  • Element Only - Automotive Filters No
  • Height 30"
  • Width 4-13/64"
  • Length 30"
  • Description/Special Features Cab Air Element
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms