Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BALDOR ELECTRIC

3 HP General Purpose Motor,Capacitor-Start,1140 Nameplate RPM,Voltage 115/230,Frame 215

  • Item # 38G373
  • My Part #
  • Mfr. Model # L1506
  • Catalog Page # N/A
  • UNSPSC # 26101602
3 HP General Purpose Motor,Capacitor-Start,1140 Nameplate RPM,Voltage 115/230,Frame 215 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

For use in in pumps, compressors, tools, conveyors, farm equipment, and industrial ventilators, this capacitor-start motor helps to keep equipment moving. It features an open dripproof design, and is engineered to permit good airflow while resisting the ingress of dripping water. The vents are angled to prevent water from entering the enclosure from above. The motor's shaft also turns a cooling fan to help pull air through the motor. The rolled steel frame is ductile, durable, and resists fracturing from impact.

View More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Open Dripproof
  • HP 3
  • Nameplate RPM 1140
  • Frame 215
  • Voltage 115/230
  • Hz 60
  • Phase 1
  • Full Load Amps 32.0/16.0
  • No. of Speeds 1
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Ins. Class B
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 1-1/8"
  • Shaft Length 3"
  • Length Less Shaft 12-15/16"
  • Overall Length 16"
  • Motor Shaft Design Keyed
  • RPM Range 1101-1200
  • Standards UL, CSA
  • Duty Continuous
  • Nominal Efficiency 75%
  • CC Number CC031A
  • Includes Conduit Box
  • Manufacturers Warranty Length 1 yr.
  • RPM Group 1101-1200
How can we improve our Technical Specifications?

Compliance and Restrictions

75
CC031A
  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products