Skip Content

DV
BALDOR ELECTRIC

2 HP General Purpose Motor,Capacitor-Start,1725 Nameplate RPM,Voltage 115/230,Frame 213

  • Item # 38G370
  • My Part #
  • Mfr. Model # L1502
  • Catalog Page # N/A
  • UNSPSC # 26101602
2 HP General Purpose Motor,Capacitor-Start,1725 Nameplate RPM,Voltage 115/230,Frame 213 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

For use in in pumps, compressors, tools, conveyors, farm equipment, and industrial ventilators, this capacitor-start motor helps to keep equipment moving. It features an open dripproof design, and is engineered to permit good airflow while resisting the ingress of dripping water. The vents are angled to prevent water from entering the enclosure from above. The motor's shaft also turns a cooling fan to help pull air through the motor. The rolled steel frame is ductile, durable, and resists fracturing from impact.

View More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Open Dripproof
  • HP 2
  • Nameplate RPM 1725
  • Frame 213
  • Voltage 115/230
  • Hz 60
  • Phase 1
  • Full Load Amps 25.0/12.5
  • No. of Speeds 1
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Ins. Class B
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 1-1/8"
  • Shaft Length 3"
  • Length Less Shaft 11-11/32"
  • Overall Length 14-11/32"
  • Motor Shaft Design Keyed
  • RPM Range 1701-1800
  • Standards UL, CSA
  • Duty Continuous
  • Nominal Efficiency 69%
  • CC Number CC031A
  • Includes Conduit Box
  • Manufacturers Warranty Length 1 yr.
  • RPM Group 1701-1800
How can we improve our Technical Specifications?

Compliance and Restrictions

69
CC031A
  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products