DG
BALAX

Tap, Thread Forming, Metric, M12-1.75, Bottoming, 0

  • Item # 35XM57
  • My Part #
  • Mfr. Model # 19072-400
  • Catalog Page # N/A
  • UNSPSC # 23153305
Tap,  Thread Forming,  Metric,  M12-1.75,  Bottoming,  0 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Taps

Product Details

This Balax® Thredfloer series carbide tap is ideal for blind holes with clearance.

View More

Technical Specs

  • Item Tap
  • Tap Grouping Tap
  • Tap Style Thread Forming
  • Tap Dimension Type Metric
  • Tap Thread Size M12-1.75
  • Tap Chamfer Bottoming
  • Number of Flutes 0
  • Pitch Diameter Limit Not Rated
  • Tap Material High Speed Steel
  • Tap Finish Bright
  • Tap Thread Type Metric Coarse
  • Cutting Direction - Machining Right Hand
  • Thread Length 42mm
  • Shank Dia. 9.3mm
  • Overall Length 86mm
  • List Number 3010
  • Number of Pieces 1
  • Standards ANSI
  • Tap Size M12
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms