Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
BAKERS PRIDE

38 1/4" x 48 1/4" x 63 3/8" Single Compartment Electric Convection Oven

  • Item # 6EKR4
  • Mfr. Model # GDCO-E1
  • Catalog Page # N/A
  • UNSPSC # 48101507
38 1/4" x 48 1/4" x 63 3/8" Single Compartment Electric Convection Oven close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $5,674.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 565.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This oven features an interior oven light, a 60-min. ring timer, chrome-plated wire racks, and adjustable bullet feet. The door interlock switch automatically turns the fan and heating elements off when the oven door is open.

View More

Technical Specs

  • Item Electric Convection Oven
  • Type Single Compartment
  • Overall Length (In.) 38 1/4
  • Overall Width (In.) 48 1/4
  • Overall Height (In.) 63 3/8
  • Cooking Chamber Size H x W x D 20" x 29" x 22 1/4"
  • Heat Setting 150 to 550 Degrees F
  • Voltage 208V
  • Material Stainless Steel
  • Includes Interior Oven Lights, 60 Minute Ring Timer,Chrome-Plated Wire Racks. Legs with Adjustable Bullet Feet, Doors with Dual Mounted Handles
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.