Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

BAKER INSTRUMENTS Pressure Calibrator: Internal Hand Pump, 0 to 160 in H20, Pressure

Item 
798FP3
Mfr. Model 
B1600

Product Details

Catalog Page
N/A
Brand
BAKER INSTRUMENTS
Pressure Source
Internal Hand Pump
Measurement Functions
Pressure
Internal Pressure Measurement Range
0 to 160 in H20
Internally Generated Pressure Range
0 to 160 in H20
Internal Pressure Range Accuracy
±1.5%
Displayed Pressure Units
in H2O
Display
Analog Dial Gauge
Calibration Certificate
No
Includes
Flexible Hose, Threaded Fitting, Carrying Case
Manufacturers Warranty Length
1 yr
UNSPSC
0
Country of Origin
China (subject to change)