DV
BAILEIGH INDUSTRIAL

Waterjet Cutting Machine, Number of Axis: 3, Table Dimensions: 102" x 63"

  • Item # 31TU47
  • My Part #
  • Mfr. Model # WJ-58CNC
  • Catalog Page # N/A
  • UNSPSC # 23101508
Waterjet Cutting Machine, Number of Axis: 3, Table Dimensions: 102" x 63" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This machine employs a high-pressure water jet to cut a variety of materials. It runs on a Windows-based control system with ENG, DXF, and G-Code file formats.

View More

Technical Specs

  • Item Waterjet Cutting Machine
  • Number of Axis 3
  • Table Dimensions 102" x 63"
  • Max. Cutting Cap. Mild Steel 3-1/2"
  • Max. Cutting Cap. Stainless Steel 2-1/4"
  • X Axis Travel 98"
  • Y Axis Travel 59"
  • Z Axis Travel 5"
  • Travel Speed 19/49 fpm
  • Cutting Accuracy 0.004"
  • Repeatability 0.002"
  • Control System Windows Based
  • File Formats ENG, DXF, G-Code
  • Operating Pressure 55,000 to 60,500 psi
  • Orifice Dia. 0.013"
  • Voltage 208/230
  • Phase 3
  • Overall Width 112"
  • Overall Depth 74"
  • Overall Height 36"
  • Features Cantilever Design Allows for Easier Material Loading and Unloading, All Axis Ride On Precision Balls Screws with Square Slide Ways, All Slide Ways are Waterproof and Feature Stainless Steel Covers
  • Includes Proprietary Abrasive Auto Feed System with 70,000 psi Charger, Operator Console, Built In 2d Cad/Cam Software Called Nc-Studio
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.