Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BAILEIGH INDUSTRIAL

Floor Drill Press, 20-51/64 In., 220V

  • Item# 15V796
  • Mfr. Model# DP-1500VS
  • Catalog Page# N/A
  • UNSPSC# 27112703
Floor Drill Press,20-51/64 In.,220V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7,409.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 902.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Dake® medium-duty drill press features a cast-iron head and adjustable depth stop. It can be used in maintenance shops and industrial applications. DAKE models feature locking handle hub, quick belt tension release, and CE safety electrical package.

View More

Technical Specs

  • Item Floor Drill Press
  • Drive Type Belt
  • Swing 20-51/64"
  • Spindle Taper 4MT
  • Motor HP 2
  • Capacity Steel 1-1/2"
  • Capacity Cast Iron 1-3/4"
  • Includes Chuck, Work Light, Coolant System
  • Voltage 220
  • Amps AC 14
  • Number of Speeds Variable
  • Chuck Size 3/4"
  • Spindle Speed 85 to 2000
  • Spindle Travel 5-29/32"
  • Base Size 27" x 19"
  • Table Work Surface 22" x 18-1/2"
  • Hz 60
  • Phase 1
  • Table Slot Size 5/8"
  • Column Dia. 4-33/64"
  • Max. Spindle To Base 40-3/4"
  • Quill Dia. 2-61/64"
  • Spindle to Table 22-3/4"
  • Overall Width 25"
  • Overall Depth 22"
  • Overall Height 83"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.