TP
BAILEIGH INDUSTRIAL

Shear Brake Roll, 3 in 1, 52 In, Steel

  • Item # 15V785
  • My Part #
  • Mfr. Model # SBR-5216
  • Catalog Page # 2355
  • UNSPSC # 27111506
Shear Brake Roll,  3 in 1,  52 In,  Steel close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Finishing Tools~Metal Forming Machines


$3,280.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1200.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item 3 in 1 Shear Brake Roll
  • Bending Length (In.) 52 in
  • Cutting Width (In.) 52 in
  • Rolls Min 1.7 in
  • Capacity of Mild Steel (Gauge) 16
  • Finger Width (In.) 1 in, 1 1/2 in, 2 in, 2 1/2 in, 4 in, 7 in, 9 in, 10 in, 15 in
  • Construction Cast Iron
  • Die Fixed, Ground Steel w/Hardened Edge
  • Features 3 in 1, Brake In Roll, Shear
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.