Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BAILEIGH INDUSTRIAL

Hand Shear

  • Item# 15V799
  • Mfr. Model# MPS-8G
  • Catalog Page# 908
  • UNSPSC# 27111506
Hand Shear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $293.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 44.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Shear
  • Length of Cut (In.) 8
  • Length of Blade (In.) 8
  • Cutting Flat (In.) 8 x 15/64
  • Cutting Capacity Round (In.) 1/2
  • Construction Steel
  • Gauge Type Mild Steel
  • Application sheet metal shearing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I own a stained glass company and have to cut 1/8 x1/2" steel rebar.I needed to make long diagonal cuts on each end so I can pound them flat to fit between the window and frame. This machine is an answer to prayer. I'm u der 5' tall and 75 I use this to cut 3" diagonals as if I was cutting butter with a hot knife. I love this tool.I'm planning to purchase a back up just in case. I couldn't believe how easily this cuts the steel.! Great product May 22, 2014
  • 2016-08-24 T04:35:44.172-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_15V799, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.