Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BAILEIGH INDUSTRIAL

Oscillating Edge Sander,6 x 108 in. Belt

  • Item # 45AW32
  • My Part #
  • Mfr. Model # ES-6108
  • Catalog Page # 2360
  • UNSPSC # 27112708
Oscillating Edge Sander,6 x 108 in. Belt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,711.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 540.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Equipped with a large gearbox, The Baileigh Industrial® Oscillating Edge Sander is designed to use the entire belt face, to help lengthen life and save money. The platen is cast iron and covered with graphite for production sanding, and used to provide greater support and cooler running temperatures to help extend belt life even further. The machine has a quick change belt system minimizing down time. The 36” x 12” table accommodates bigger pieces and tilts negative 5° to positive 45° for more flexibility. Dual 4” dust collection ports are included to keep the work area clean and safe.

View More

Technical Specs

  • Item Oscillating Edge Sander
  • Belt Size 6 x 108"
  • No Load SFPM 2000
  • Amps 15
  • Bearings Ball
  • Corded/Cordless Corded
  • Release Type Lever
  • Features 220V Single Phase Machine, 2 HP, Radius Table, Miter Stop Tilting and Lifting Front Table
  • Tool Weight 450.0 lb.
  • Tool Length 36"
  • Includes Integrated Stand and Dual 4" Dust Collection Ports
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.