Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
BAILEIGH INDUSTRIAL

Ironworker, 50 Ton

  • Item # 15V750
  • Mfr. Model # SW-501
  • Catalog Page # N/A
  • UNSPSC # 27121502
Ironworker, 50 Ton close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $17,021.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1650.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this hydraulic ironworker for punching, shearing, forming, bending, pressing, and notching. It includes 7 sets of round punches and dies, and has a punch capacity of up to 1-1/2" round. It provides true vertical movement at all stations. The oversize tables have adjustable material stops. Shear angle iron, flat bar, and round and square stock. Features include electronic smoke control, a swing-away material stripper, material waste bins, and a manual back gauge. The jog feature allows easy tooling setup. The quick-release coupler enables easy tool changeover.

View More

Technical Specs

  • Item Ironworker
  • Max. Force (Tons) 50
  • Oil Capacity (Gal.) 18.5, Required 15.8
  • Speed (Strokes/Minute) 19
  • Throat Depth (In.) 6
  • Height (In.) 62
  • Width (In.) 27
  • Length (In.) 38
  • Motor HP 3
  • Hydraulic Pressure (PSI) 3555
  • Voltage 220
  • Hz 60
  • Features Vertical Movement, 5 Station, Waste Bins, Manual Backgauge, Electric Stroke Control, Oversize Tables
  • Application Metal Fabrication, Hole punching, Angle Iron Shearing, Round Bar Shearing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.