Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Hydraulic Press, 66 t, Electric Pump

  • Item# 15V786
  • Mfr. Model# HSP-66M
  • Catalog Page# N/A
  • UNSPSC# 23153309
Hydraulic Press,66 t,Electric Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $13,696.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1507.0 lbs.
Country of Origin Turkey Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Baileigh Industrial® 2-speed hydraulic press is designed for pressing, bending, and straightening operations. It features a manual mode and adjustable height. Working width is 29.5". Includes automatic piston return, movable cylinder, and standard pressure gauge. Lift chains included.

View More

Technical Specs

  • Item Hydraulic Press
  • Frame Capacity 66 tons
  • Frame Type H Frame
  • Cylinder Movable
  • Cylinder Type Double Action
  • Cylinder Stroke 15-3/4"
  • Ram Travel 13-3/32"
  • Reservoir Capacity 7.92 gal.
  • Pump Hydraulic
  • Pump Type Electric
  • Total Height 83"
  • Total Width 44"
  • Working Width 29-1/2"
  • Overall Height 81"
  • Features Steel Frame, The 2 hp 220V 3-Phase Motor Has Two Working Speeds - a Rapid Descent Speed and a Slow Approach Speed
  • Includes Lift Chains
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.