Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BAILEIGH INDUSTRIAL

5 HP Horizontal Band Saw, Voltage: 400, Max. Blade Length: 162-5/8"

  • Item# 15V793
  • Mfr. Model# BS-20A
  • Catalog Page# N/A
  • UNSPSC# 27112709
5 HP Horizontal Band Saw, Voltage: 400, Max. Blade Length: 162-5/8" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Horizontal Band Saw
  • Cutting Capacity Rectangle 13" x 18"
  • Cutting Capacity Round 13"
  • Cutting Capacity Square 13"
  • Voltage 400
  • HP 5
  • Speeds 90 to 256 fpm
  • Max. Thickness of Cut 13"
  • Miter Capacity 45 Degrees
  • Max. Blade Length 162-5/8"
  • Max. Blade Width 1"
  • Blade Thickness 0.035"
  • Overall Height 63"
  • Overall Width 37"
  • Overall Depth 80"
  • Cutting Angle 0 Degrees to 45 Degrees
  • RPM 1700
  • Amps AC 30
  • Phase 3
  • Hz 50
  • Features Automatic, Hydraulic Feed, Touch Screen Control, Chip Auger
  • Application Metal
  • Min. Blade Length 162-5/8"
  • Min. Blade Width 1"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms