Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BAILEIGH INDUSTRIAL

Cold Saw, 14" Blade Dia., 1-1/4" Arbor Size, Voltage: 220

  • Item# 15V794
  • Mfr. Model# CS-350M
  • Catalog Page# 936
  • UNSPSC# 27112709
Cold Saw, 14" Blade Dia., 1-1/4" Arbor Size, Voltage: 220 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7,566.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 820.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Baileigh manual saw features a self-centering vise, pivot head, and coolant system. The semi-automatic saw also features a dual miter swivel head, automatic blade shutoff, and coolant system.

View More

Technical Specs

  • Item Cold Saw
  • Voltage 220
  • Blade Dia. 14"
  • Arbor Size 1-1/4"
  • No Load RPM 26/52
  • Cutting Capacity 4-5/16" at 90 Degrees and 3" at 45 Degrees
  • Guard Type Steel
  • Tool Weight 820 lb.
  • Application Cutting a Wide Variety of Materials Like Marine Rails, Hand Railing, Playground Equipment and Chassis Application
  • Material Steel, Aluminum
  • Includes Self Centering Vice, Direct Drive Head, Coolant System
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.