TP
BAILEIGH INDUSTRIAL

Belt Grinder, 4HP, 220V, 15A

  • Item # 31XU12
  • My Part #
  • Mfr. Model # BG-679
  • Catalog Page # 2360
  • UNSPSC # 27112704
Belt Grinder, 4HP, 220V, 15A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,696.37 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 412.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Baileigh Industrial® Belt Grinder has a powerful motor that will handle full loads without slowing down, for better efficiencies. The 6” wide belt (sold separately) grinds a large area in a short amount of time increasing productivity. The top features a large, flat grinding surface, perfect for foundry work/castings. Made of aluminum, and wrapped in polyurethane, the front idler wheel helps provides a high-quality grind. A strong vacuum blower with bag extracts and collects metal dust. This helps improve machine longevity as well as keeps the shop clean for added safety. The folded and welded heavy-steel frame is engineered to reduce vibration and increase accuracy, to help yield better results. It is ideal for smoothing burrs on metal, chamfering edges for welding and cleaning up castings.

View More

Technical Specs

  • Item Belt Grinder
  • HP 4
  • Voltage 220
  • Amps AC 15
  • Phase 3
  • Corded/Cordless Corded
  • Hz 60
  • Belt Size (In.) 6 x 73-3/4
  • Belt SFPM 3937
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.