TP
BAILEIGH INDUSTRIAL

2 Motor HP Floor Drill Press, Belt Drive Type, 16" Swing, 220 Voltage

  • Item # 31XU86
  • My Part #
  • Mfr. Model # DP-1000VS
  • Catalog Page # N/A
  • UNSPSC # 27112703
2 Motor HP Floor Drill Press, Belt Drive Type, 16" Swing, 220 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,931.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 579.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Floor Drill Press
  • Drive Type Belt
  • Swing 16"
  • Spindle Taper 3MT
  • Motor HP 2
  • Capacity Steel 1"
  • Capacity Cast Iron 1-1/4"
  • Includes LED Readout
  • Voltage 220
  • Number of Speeds Variable
  • Chuck Size Not Included
  • Corded/Cordless Corded
  • Spindle Travel 5-5/16"
  • Base Size 27" x 19"
  • Table Work Surface 18" x 14"
  • Hz 60
  • Phase 1
  • Table Slot Size 5/8"
  • Column Dia. 3-5/8"
  • Max. Spindle To Base 45-5/16"
  • Quill Dia. 2-7/16"
  • Spindle to Table 23-13/16"
  • Overall Width 24"
  • Overall Depth 32"
  • Overall Height 79"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.