Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BAILEIGH INDUSTRIAL

10" Hybrid Table Saw, 14.0 Amps, Blade Tilt: Right, 5/8" Arbor Size, 4000 No Load RPM

  • Item # 36HZ64
  • My Part #
  • Mfr. Model # TS-1044H
  • Catalog Page # 734
  • UNSPSC # 27112709
10" Hybrid Table Saw, 14.0 Amps, Blade Tilt: Right, 5/8" Arbor Size, 4000 No Load RPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,944.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 275.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Combines the voltage and mobility of a contractor saw with the structure and accuracy of a cabinet saw. Motor runs on either 110V or 220V to accommodate a variety of jobs and locations. Includes miter gauge, zero clearance table inserts, deluxe rip fence with digital readout for rip capacity, and a 4" dust collection port.

View More

Technical Specs

  • Item Hybrid Table Saw
  • Blade Dia. 10"
  • Arbor Size 5/8"
  • Motor HP 1-3/4
  • Amps 14.0
  • No Load RPM 4000
  • Blade Tilt Right
  • Depth of Cut @ 90 Deg. 3-1/8"
  • Depth of Cut @ 45 Deg. 2-1/8"
  • Cutting Capacity Rip Left 20"
  • Corded/Cordless Corded
  • Cutting Capacity Rip Right 36"
  • Table Surface w/Extension 44" x 27"
  • Table Front of Blade 11"
  • Overall Height 37"
  • Overall Width 29"
  • Overall Depth 48"
  • Voltage 120/240VAC
  • Phase 1
  • Hz 60
  • Exhaust Port Size 4"
  • Material Steel
  • Includes Miter Gauge, Push Stick and Diving Knife
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.