Navigation Menu New

Access My Account, Order History, Lists and more here.

337YC7 BGC 300100 UNSPSC # 24111503

Tap image to zoom.

Roll over image to zoom.

Sandwich Bag, PK 2000

  • Item # 337YC7
  • Mfr. Model # BGC 300100
  • UNSPSC # 24111503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Bag Item Sandwich Bag
  • Length 21 1/2 in
  • Width 10 3/8 in
  • Depth 1 in
  • Thickness 39.37 mil
  • Bag Material Wax Paper
  • Microwave Safe No
  • Color Natural
  • Standards FDA
  • Bag Features Standard
  • Open/Reclosable Open
  • Bag Closure Type Fold-Over
  • Bag Package Configuration Flat Pack
  • FDA Compliant Yes
Back to Top