Navigation Menu New

Access My Account, Order History, Lists and more here.

3ZFX1 8563-0000-394 UNSPSC # 46181604

Tap image to zoom.

Roll over image to zoom.

Rubber Boot, Men's, 13, Mid-Calf, Steel Toe Type, Polyurethane, Rubber, Black, Green, 1 PR

  • Item # 3ZFX1
  • Mfr. Model # 8563-0000-394
  • UNSPSC # 46181604
  • Catalog Group # E7852
  • Catalog Page # 1743 1743
Country of Origin Canada. Country of Origin is subject to change.

These knee boots for cold, wintery conditions have a chemical-resistant rubber upper. Knee-height boots protect the foot, lower leg, and calf to just below the knee. These insulated boots are worn when users are exposed to cold, wet conditions and below-freezing temperatures.

Technical Specs

  • Item Rubber Boot
  • Shoe Style Mid-Calf
  • Toe Type Steel
  • Footwear Application Agriculture, Construction, Food Processing, Manufacturing, Utilities
  • Gender Men's
  • Size 13
  • Boot Color Black, Green
  • Footwear Material Polyurethane, Rubber
  • Footwear Sole Pattern Cleated
  • Midsole Construction Rigid Plastic
  • Puncture Resistant Insole No
  • Insulated Yes
  • Metatarsal Guard No
  • Boot Height Adjustment Standard Height
  • Electrical Hazard Rated Yes
  • Oil Resisting Sole No
  • Static Dissipative No
  • Completely Non Metallic No
  • Chain Saw Cut Resistant No
  • Heel Style Defined Heel
  • Ninety Degree Heel No
  • Safety Criteria Cold-Insulated, Defined Heel, Electrical Hazard (EH), Steel Toe, Waterproof
  • Footwear Brand BAFFIN
  • Waterproof Yes
  • Cold-Insulation Technology Felt Inner Boot System
  • Min. Operating Temp. -40 Degrees F
  • Max. Operating Temp. 80 Degrees F
  • Insole Color Black
  • Insole Material Thermaplush, Polyurethane with Gel Pads
  • Removable Insole Yes
  • Boot Height 13 1/2 in
  • Heel Height Less Than 1/2 in
  • Footwear Closure Pull-On with Drawstring
  • Standards ASTM F2413-05, CSA Z195-64
  • ASTM Standards Met Electrical Hazard (EH), Impact (I/75)
  • CSA Footwear Standard Grade 1 Toecap
  • Style Number 8563-0000
  • Series Hunter (TOE)
  • Footwear Width M
  • Predominant Footwear Color Green
  • Waterproof Type PVC/TPR

These knee boots for cold, wintery conditions have a chemical-resistant rubber upper. Knee-height boots protect the foot, lower leg, and calf to just below the knee. These insulated boots are worn when users are exposed to cold, wet conditions and below-freezing temperatures.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top