Navigation Menu New

Access My Account, Order History, Lists and more here.

3XPA5 9857-0998-001 UNSPSC # 46181604

Tap image to zoom.

Roll over image to zoom.

Miner Boot, 10, EE, Men's, Black, Steel Toe Type, 1 PR

  • Item # 3XPA5
  • Mfr. Model # 9857-0998-001
  • UNSPSC # 46181604
  • Catalog Group # E0327
  • Catalog Page # N/A
Country of Origin Canada. Country of Origin is subject to change.

Technical Specs

  • Item Work Boot
  • Toe Type Steel
  • Gender Men's
  • Size 10
  • Footwear Width EE
  • Metatarsal Guard No
  • Metatarsal Guard Style None
  • Color Black
  • Safety Criteria Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe
  • Upper Material Leather
  • Midsole Material Oarprene
  • Outsole Material Oarprene
  • Footwear Sole Pattern Non-Loading Lug
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75), Puncture Resisting (PR)
  • CSA Footwear Standard Electrical-Shock Protection, Grade 1 Toecap, Puncture Protection
  • Manufacturers Suggested Sole Slip Rating Best
  • Conductive No
  • Electrical Hazard Rated Yes
  • Static Dissipative No
  • Puncture Resistant Insole Yes
  • Metal Chip Resisting Sole No
  • Oil Resisting Sole Yes
  • Chemical Resisting Sole Yes
  • Waterproof No
  • Insulated Yes
  • Heat Resistant No
  • Completely Non Metallic No
  • Non-Marking Sole Yes
  • Chain Saw Cut Resistant No
  • Heel Style Flat Heel
  • Removable Insole Yes
  • Upper Color Black
  • Height 13 in
  • Shank Material Steel
  • Insulation Type Microcellular Waffle
  • Series BARROW (STP)
  • Standards CSA/ASTM
  • Closure Type Lace Up
  • Resists Acid, Oil
  • Footwear Style Miner Boot
Back to Top