DV
BAFFIN

Men's Winter Boots, Size: 15, Waterproof: Yes, Lace Up Closure Type, Composite Toe Type

  • Item # 6XED4
  • My Part #
  • Mfr. Model # POLA-MP03-BK1-15
  • Catalog Page # N/A
  • Catalog Group # D4596
  • UNSPSC # 46181604
Men's Winter Boots, Size: 15, Waterproof: Yes, Lace Up Closure Type, Composite Toe Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Winter Boots

Product Details

Cold Weather Boots
• CSA and ASTM approved
Note: Men's sizes are shown unless specified.
Polar Safety Boots
• CE approved 8-layer inner boot system is rated to -148°F Polyurethane base is cold-crack tested to 50,000 flexes at -58°F
Waffle insole combined with shock-absorbing GelFlex midsole provide added comfort and reduce fatigue; also include frost plate footbed. Cleated, acid- and oil-resistant rubber outsole provides traction on the ice and snow. Feature a metal-free safety toe and plate and electric shock-resistant sole. Ideal for agriculture, chemical, construction, food processing, petrochemical, and utilities applications.

View More

Technical Specs

  • Item Winter Boots
  • Gender Men's
  • Size 15
  • Waterproof Yes
  • Closure Type Lace Up
  • Toe Type Composite
  • Height 13"
  • Color Black
  • Upper Material Leather and Polyurethane
  • Insulation Type Microcellular Waffle
  • Shank Material Non-Metallic
  • Midsole Material Polyurethane Gel
  • Outsole Material Rubber
  • Footwear Sole Pattern Lug
  • Resists Oil
  • Standards CSA/ASTM
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms