Skip Content

DV
BAFFIN

Men's Winter Boots, Size: 11, Waterproof: Yes, Lace Up Closure Type, Composite Toe Type

  • Item # 6XED0
  • My Part #
  • Mfr. Model # POLA-MP03-BK1-11
  • Catalog Page # N/A
  • Catalog Group # D4596
  • UNSPSC # 46181604
Men's Winter Boots, Size: 11, Waterproof: Yes, Lace Up Closure Type, Composite Toe Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Cold Weather Boots
• CSA and ASTM approved
Note: Men's sizes are shown unless specified.
Polar Safety Boots
• CE approved 8-layer inner boot system is rated to -148°F Polyurethane base is cold-crack tested to 50,000 flexes at -58°F
Waffle insole combined with shock-absorbing GelFlex midsole provide added comfort and reduce fatigue; also include frost plate footbed. Cleated, acid- and oil-resistant rubber outsole provides traction on the ice and snow. Feature a metal-free safety toe and plate and electric shock-resistant sole. Ideal for agriculture, chemical, construction, food processing, petrochemical, and utilities applications.

View More

Technical Specs

  • Item Winter Boots
  • Gender Men's
  • Size 11
  • Waterproof Yes
  • Closure Type Lace Up
  • Toe Type Composite
  • Height 13"
  • Color Black
  • Upper Material Leather and Polyurethane
  • Insulation Type Microcellular Waffle
  • Shank Material Non-Metallic
  • Midsole Material Polyurethane Gel
  • Outsole Material Rubber
  • Footwear Sole Pattern Lug
  • Resists Oil
  • Standards CSA/ASTM
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms