Skip Content

WV
BAFFIN

Men's Winter Boots, Size: 8, Waterproof: Yes, Lace Up Closure Type, Composite Toe Type

  • Item # 6XEC7
  • My Part #
  • Mfr. Model # POLA-MP03-BK1-8
  • Catalog Page # N/A
  • Catalog Group # D4596
  • UNSPSC # 46181604
Winter Boots,Mens,8,Lace,Nonmetal,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $90.00 / pair

Web Price $225.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 9.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cold Weather Boots
• CSA and ASTM approved
Note: Men's sizes are shown unless specified.
Polar Safety Boots
• CE approved 8-layer inner boot system is rated to -148°F Polyurethane base is cold-crack tested to 50,000 flexes at -58°F
Waffle insole combined with shock-absorbing GelFlex midsole provide added comfort and reduce fatigue; also include frost plate footbed. Cleated, acid- and oil-resistant rubber outsole provides traction on the ice and snow. Feature a metal-free safety toe and plate and electric shock-resistant sole. Ideal for agriculture, chemical, construction, food processing, petrochemical, and utilities applications.

View More

Technical Specs

  • Item Winter Boots
  • Gender Men's
  • Size 8
  • Waterproof Yes
  • Closure Type Lace Up
  • Toe Type Composite
  • Height 13"
  • Color Black
  • Upper Material Leather and Polyurethane
  • Insulation Type Microcellular Waffle
  • Shank Material Non-Metallic
  • Midsole Material Polyurethane Gel
  • Outsole Material Rubber
  • Footwear Sole Pattern Lug
  • Resists Oil
  • Standards CSA/ASTM
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.