Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
BAFFIN

Men's Winter Boots, Size: 9, Waterproof: Yes, Lace Up Closure Type, Composite Toe Type

  • Item # 6AVF1
  • My Part #
  • Mfr. Model # IREB-MP04-BK2
  • Catalog Page # N/A
  • Catalog Group # D6355
  • UNSPSC # 46181604
Men's Winter Boots, Size: 9, Waterproof: Yes, Lace Up Closure Type, Composite Toe Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $234.50 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Premium Worker Hi-Vis
• CE approved Inner boot system is rated to -30°F
Acid- and oil-resistant rubber outsole features Ice Paw slip-resistant pads and a polyurethane-cushioned midsole for added comfort. Metal-free safety toe, plate, and hardware give added protection. Internal frost plate creates a barrier between the ground and foot. B-Tek insulation throughout the inner boot system offers warmth without the bulk. Include stability insole. High-visibility reflective stripes and piping for visibility. Upper is constructed of rugged, waterproof leather with nonmetallic hardware and nonslip laces. Ideal for agriculture, chemical, construction, food processing, petrochemical, and utilities applications.
Cold Weather Boots
• CSA and ASTM approved
Note: Men's sizes are shown unless specified.

View More

Technical Specs

  • Item Winter Boots
  • Gender Men's
  • Size 9
  • Waterproof Yes
  • Closure Type Lace Up
  • Toe Type Composite
  • Height 14"
  • Color Black
  • Upper Material Leather
  • Insulation Type B-Tek
  • Shank Material Non-Metallic
  • Midsole Material Polyurethane
  • Outsole Material Rubber
  • Footwear Sole Pattern Lug
  • Resists Acid,Electric Shock,Oil
  • Standards CSA/ASTM ESR/EH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.