Skip Content

TP
BADGER

Turbine and Positive Displacement 6 Flange Electronic Flowmeter, Bronze, 0.75 to 2000 gpm

  • Item # 49DE68
  • My Part #
  • Mfr. Model # CSM-0600BRWPNSXX-TS-GAXX
  • Catalog Page # 2677
  • UNSPSC # 41112501
Flow Meter,6"Fitting Size,Bronze close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8,361.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 200.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Recordall® flow meter is for measuring cold potable water where the flow is only in one direction. It features a positive displacement chamber to measure low flow, and a turbine chamber to record high flow. Suitable for use where rapid and wide fluctuations in water demand occur, including hospitals, residential complexes, and processing or manufacturing facilities.

View More

Technical Specs

  • Item Electronic Flowmeter
  • Flowmeter Product Group Electronic Flowmeter
  • For Pipe Size 6"
  • Connection Size 6"
  • Connection Type Flange
  • Fluid Temp. Range 0 Degrees to 105 Degrees F
  • Wetted Materials Bronze, Stainless Steel, Thermoplastic
  • Max. Pressure 150 psi
  • Flow Range 0.75 to 2000 gpm
  • Max. Viscosity 31 SSU
  • Type Turbine and Positive Displacement
  • Housing Material Bronze
  • Flow Range (GPM) 0.75 to 2000
  • Accuracy (%) +/-1.5
  • Length (In.) 24
  • Sensor Type Nutating Disc and Turbine
  • Display Units gal.
  • Display Type Mechanical
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.