Skip Content

C3
BADGER

Fire Extinguisher, Halotron, Halotron, 11 lb., 1A:10B:C UL Rating

  • Item # 36MA43
  • My Part #
  • Mfr. Model # 11HB
  • Catalog Page # 1887
  • UNSPSC # 46191601
Fire Extinguisher,Halotron,11 lb.,ABC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $595.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.19 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a chrome-plated brass valve, this fire extinguisher also has a stainless steel handle and lever. It's excellent for computer rooms, robotics, and other high-tech applications. The clean extinguishing agent is effective on most type of fires and requires no clean up. It meets D.O.T. requirements.

View More

Technical Specs

  • Item Fire Extinguisher
  • Fire Extinguisher Style Fire Extinguisher
  • Extinguisher Type Halotron
  • Class ABC
  • UL Rating 1A:10B:C
  • Capacity 11 lb.
  • Extinguish Agent Type Halotron
  • Height 16-13/64"
  • Diameter 7-1/4"
  • Cylinder Material Steel
  • Operating Pressure 125 psi
  • Discharge Time 11 sec.
  • Range Max. 15 ft.
  • Bracket Included Yes
  • Handle Material Stainless Steel
  • Valve Material Plated Brass
  • Rechargeable Yes
  • Disposable No
  • Hose Included Yes
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.