Skip Content

TP
BADGER

Fire Extinguisher with 25 lb. Capacity and 29 to 35 sec. Discharge Time

  • Item# 40H501
  • Mfr. Model# B-30-A
  • Catalog Page# 2295
  • UNSPSC# 46191601
Fire Extinguisher with 25 lb. Capacity and 29 to 35 sec. Discharge Time close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,400.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 53.76 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For class A, B, and C fires (those likely to be caused by dry combustibles, flammable liquids, and live electrical equipment) this cartridge-operated fire extinguisher helps to promote onsite safety. It features a 360° swivel discharge nozzle that can be easily used by both right- and left-handed users.

View More

Technical Specs

  • Item Fire Extinguisher
  • UL Rating 10A:80B:C
  • Capacity 25 lb.
  • Extinguish Agent Type ABC Badger Multipupose
  • Height 23-3/5"
  • Diameter 7-1/5"
  • Cylinder Material Steel
  • Operating Pressure 195 psi
  • Discharge Time 29 to 35 sec.
  • Range Max. 35 ft.
  • Bracket Included No
  • Valve Material Steel
  • Rechargeable Yes
  • Disposable No
  • Standards UL299
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.