Skip Content

NC
BADGER

Fire Extinguisher, Carbon Dioxide, Carbon Dioxide, 50 lb., 20B:C UL Rating

  • Item # 36MA45
  • My Part #
  • Mfr. Model # CD-50-2
  • Catalog Page # 1889
  • UNSPSC # 46191601
Fire Extinguisher,CO2,50 lb.,BC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,806.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 218.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Small enough to easily pass through a standard doorway, this versatile extinguisher is designed for easy single-person operation. Use it where there is delicate equipment, or in processes that require a clean extinguishing agent. It rolls easily on semi-pneumatic rubber wheels, and meets D.O.T. requirements.

View More

Technical Specs

  • Item Fire Extinguisher
  • Fire Extinguisher Style Fire Extinguisher
  • Extinguisher Type Carbon Dioxide
  • Class BC
  • UL Rating 20B:C
  • Capacity 50 lb.
  • Extinguish Agent Type Carbon Dioxide
  • Height 52"
  • Diameter 33"
  • Cylinder Material Steel
  • Operating Pressure 850 psi
  • Discharge Time 30 sec.
  • Range Max. 10 ft.
  • Bracket Included No
  • Handle Material Steel
  • Valve Material Brass
  • Rechargeable Yes
  • Disposable No
  • Hose Included Yes
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.