Skip Content
C3
BADGER

Carbon Dioxide Fire Extinguisher with 5 lb. Capacity and 9 sec. Discharge Time

  • Item # 36MA35
  • Mfr. Model # B5V
  • Catalog Page # 1937
  • UNSPSC # 46191601
Carbon Dioxide Fire Extinguisher with 5 lb. Capacity and 9 sec. Discharge Time close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $235.75 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 14.33 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a chrome-plated brass valve, this fire extinguisher also has a stainless steel handle and lever. It's well-suited for indoor applications. The residue-free agent won't damage delicate equipment or interfere with processes that require a clean extinguishing agent. It meets D.O.T. requirements.

View More

Technical Specs

  • Item Fire Extinguisher
  • Extinguisher Type Carbon Dioxide
  • Class BC
  • UL Rating 5B:C
  • Capacity 5 lb.
  • Extinguish Agent Type CO2
  • Height 17"
  • Diameter 5-1/4"
  • Cylinder Material Aluminum
  • Operating Pressure 850 psi
  • Discharge Time 9 sec.
  • Range Max. 8 ft.
  • Bracket Included Yes
  • Handle Material Stainless Steel
  • Valve Material Plated Brass
  • Rechargeable Yes
  • Disposable No
  • Hose Included No
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.