Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BADA

1.75" Lead Clip-On Wheel Weight; PK25

  • Item# 2MHN5
  • Mfr. Model# 55482
  • Catalog Page# N/A
  • UNSPSC# 25191701
1.75" Lead Clip-On Wheel Weight; PK25 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wheel Weights

Technical Specs

  • Item Clip-On Wheel Weight
  • Type BTLM Series
  • Weight 3 oz.
  • Size 1.75"
  • Material Lead
  • Special Features Clip-On
  • For Use On Truck and RV
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA, IL, ME, VT and WA

  • This item is restricted for international sale.

Alternate Search Terms