Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

BACK TO NATURE Paint Remover: Solvent, Paste, 1 gal

Item 
499H60
Mfr. Model 
657G1A
Container Size 
1 gal

Product Details

Catalog Page
N/A
Brand
BACK TO NATURE
Application
Removes Multiple Types of Coating; Removes Oil or Water Based Paints and Varnishes
Application Method
Airless Spray; Brush; Roller; Spray
Base Type
Solvent
Biodegradable
Yes
Container Size
1 gal
Container Type
Tub
Contains
Formic Acid
Features
Methylene Chloride Free; Non-Combustible
Flammability
Non-Flammable
For Use On
Brick; Concrete; Marble; Masonry; Metal; Plaster; Stone; Veneers; Wood
Materials Removed
  • Epoxy Coating
  • Paint
  • Urethane Coating
  • Varnish
Odorless
Yes
Product Form
Paste
Remover Type
Paint Stripper and Remover
Standards
CARB Compliant; OTC Compliant; SCAQMD Compliant
Strength
Extra-Strength
Use Location
Exterior; Interior
VOC Content
566 g/L
VOC Content Weight Percentage
Less Than 50%
Manufacturer Part Number
657G1A
Sub-brand
Multi Strip
UNSPSC
31211802
Country of Origin
USA (subject to change)
Product Description

Paint strippers, or paint removers, are chemical products designed to remove paint, finishes, and coatings while also cleaning the underlying surface. Paint removers are used to get rid of unwanted paint markings from walls, floors, and other surfaces. Paint thinning and paint removal products are commonly used by maintenance and janitorial crews and professional painters.