Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
BACHARACH

Refrigerant Recovery Machine,115V,1 HP

  • Item # 31TP41
  • My Part #
  • Mfr. Model # 2020-8000
  • Catalog Page # 3007
  • UNSPSC # 23111507
Refrigerant Recovery Machine,115V,1 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $945.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 32.82 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features a powerful twin cylinder 1-HP oilless compressor, high/low pressure shut-off, and 1-knob operation for ease of use. Integrated purge feature minimizes cross-contamination of refrigerants. Shoulder strap allows easy portability. ARI Certified for use with HFC and CHFC refrigerants. Model requires one 30- or 50-lb. DOT-approved cylinder and liquid level sensor, sold separately.

View More

Technical Specs

  • Item Refrigerant Recovery Machine
  • Type 2-Port
  • Height (In.) 13-3/4
  • Depth (In.) 16-1/8
  • Width (In.) 10-1/4
  • Electrical Connections NEMA 5-15P Male Plug
  • Hose Connection 1/4" Male
  • Motor HP 1
  • Voltage 115
  • Operating Temp. Range (F) 32 Degrees to 104 Degrees
  • Requires Recovery Tank and Refrigerant Scale
  • Compressor Oilless
  • For Use With Category III, IV and V Refrigerants Only, No Explosive, Flammable or Corrosive Coolants
  • Includes Carrying Strap, Power Cord, Inline Filter, Connection Hose, Instruction Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.