Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BACHARACH

Leak Detector, Refrigerant

  • Item# 3MMT2
  • Mfr. Model# 19-8106
  • Catalog Page# 3757
  • UNSPSC# 41111809
Leak Detector,Refrigerant close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $353.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.97 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this Bacharach® Tru Pointe® IR leak detector as an economical option for detecting refrigerant leaks with the accuracy and sensitivity of infrared. Features include a flexible probe with probe extensions to find leaks in tight spots.

View More

Technical Specs

  • Item Leak Detector
  • Type Refrigerant
  • Sensitivity Level 2
  • Sensitivity per Year 0.25 Oz./Year (6g/Yr) when Probe is Held over Leak Source for at Least 5 Seconds
  • For Use With All CFC, HCFC and HFC Refrigerants Including R-12, R-22, R-123. R-134a and Blends R-404A, R-408A, R-409A and R-410A (i.e., Any Refrigerant Containing Chlorine, Flourine or Bromine Gas)
  • Voltage 2 D Alkaline Batteries
  • Includes Detector with Low Battery Indicator, Long-Life DC Brushless Fan, High and Low Sensitivity Modes, Automatic Zero and Background Compensation, Patented Sensor, Audible and Visual Leak Indication
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.