Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BACHARACH

Refrig Evacuation Pump, 2.0 cfm, 21.5 lb.

  • Item# 3MMU9
  • Mfr. Model# 2002-0001
  • Catalog Page# 3756
  • UNSPSC# 41111809
Refrig Evacuation Pump,2.0 cfm,21.5 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $435.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 24.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features check valve and a sight glass. Gas ballast valve prevents moisture and condensation.

View More

Technical Specs

  • Item Refrigerant Evacuation Pump
  • Displacement 2.0 cfm
  • HP 1/4
  • Inlet Port Size 1/4" and 3/8" Flare
  • Voltage 115VAC
  • Hz 60
  • End Vacuum 15 Microns
  • Overall Length 13"
  • Overall Height 10"
  • Overall Width 5-3/8"
  • Weight 21.5 lb.
  • Oil Capacity 11.8 oz.
  • Cord 6 ft.
  • Body Material Aluminum
  • Includes 1 yr. Manufacturers Warranty, 2-Stage Rotary Pump, Light, Compact and Well Balanced, High Performance Vacuum, Hp and Cfm Ratings for All A/C and Refrigeration Applications
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.