C3
BACHARACH

CO Analyzer with printer, 0 to 2000 ppm

  • Item # 31LA89
  • My Part #
  • Mfr. Model # 0019-8118
  • Catalog Page # 615
  • UNSPSC # 41113117
CO Analyzer with printer,  0 to 2000 ppm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $976.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Monoxor® Plus continuous sampling monitor instantly and accurately measures CO levels for display on LCD. Stores up to 10 complete records in memory. Includes internal pump, B-Smart CO sensor, dust/water filter, reporting kit with printer, and custom configuration software.
The B-Smart® sensor technology allows on-site calibration, system upgrades, and simple customization.

View More

Technical Specs

  • Item Carbon Monoxide Analyzer
  • Carbon Monoxide Measurement Range (PPM) 0 to 2000
  • Temp. Range -4 Degrees to 1202 Degrees F
  • Accuracy +/-5% of Reading or +/-10 ppm
  • Resolution 1 ppm
  • Display Monochrome Backlit LCD
  • Auto Power Off Yes
  • Low Battery Indicator Yes
  • Sensor Life 4 yr.
  • Data Hold Yes
  • Data Storage Yes
  • Power Source (4) AA Batteries
  • Special Features Real Time Standard and Graphic Trending
  • Includes 6 ft. Probe/Hose, Water Trap, (8) AA Batteries and Hard-Carry Case, Wireless IrDA Magnetic Printer, USB Cable, PC Software
  • Manufacturers Warranty Length 2 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.