Skip Content


Swageless Turnbuckle,Fixed Jaw,1/8 In

  • Item # 13H968
  • My Part #
  • Mfr. Model # 4-330A
  • Catalog Page # N/A
  • UNSPSC # 31162405
Swageless Turnbuckle,Fixed Jaw,1/8 In close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The swageless turnbuckle with fix jaw from B/A PRODUCTS is designed for use with stainless steel, steel core wire rope only. Type 316 stainless steel construction.

Note: For decorative and architectural use only. Do not use for overhead lifting, supporting a load in any way, pulling, or on winch lines.

View More

Technical Specs

  • Item Swageless Turnbuckle
  • Jaw Style Fixed Jaw
  • Cable Size 1/8"
  • Pin Dia. 5/16"
  • Length 3-3/4"
  • Material 316 Stainless Steel
  • For Use With Cable
How can we improve our Technical Specifications?

Compliance and Restrictions